
- 30 in Belt Width
- 3/16 in to 7/32 in Belt Thickness Range
- Steel Material
- 100 lb/in Maximum Belt Tension
applications
- Manufacturing assembly lines, food, package and parts handling, checkout counters and agricultural equipment
features
- Requires only a hammer
- no special tools needed
- Low profile, one-piece design results in an exceptionally smooth joint
- Alligator® Lacing is a continuous, one-piece fastener strip tailored to all standard belt widths
Belt Thickness Range | 3/16 in to 7/32 in |
Fastener Series | 25 |
Alternate Part No. or Item Code | 10158 |
Hinge Pin Material | Corrugated Steel |
Hinge Pin Diameter | 0.125 |
Belt Width | 30 in |
Material | Steel |
Hinge Pin Included | Yes |
Minimum Pulley Diameter | 4 in |
Hardware Type | Fastener |
Weight | 3.949 LB |
EAN or UPC | 697598101587 |
