- Lacing Fastener Type
- 25 Fastener Series
- Stainless Steel Corrugated Hinge Pin Material
| Belt Width | 60 in |
| Fastener Series | 25 |
| Fastener Type | Lacing |
| Hinge Pin Diameter | 0.125 |
| Hinge Pin Material | Corrugated Stainless Steel |
| Hardware Type | Hinge Pins |
| Alternate Part No. or Item Code | 11940 |
| Weight | 0.214 LB |
| EAN or UPC | 697598119407 |

