- Lacing Fastener Type
- 25 Fastener Series
- Steel Corrugated Hinge Pin Material
| Hinge Pin Diameter | 0.125 |
| Fastener Series | 25 |
| Alternate Part No. or Item Code | 10035 |
| Belt Width | 12 in |
| Hardware Type | Hinge Pins |
| Fastener Type | Lacing |
| Hinge Pin Material | Corrugated Steel |
| Weight | 0.026 LB |
| EAN or UPC | 697598100351 |

