- 26 in Belt Width
- 3/16 in to 7/32 in Belt Thickness Range
- Steel Material
- 100 lb/in Maximum Belt Tension
| Hinge Pin Diameter | 0.125 |
| Belt Width | 26 in |
| Alternate Part No. or Item Code | 10156 |
| Fastener Series | 25 |
| Hinge Pin Included | Yes |
| Hardware Type | Fastener |
| Hinge Pin Material | Corrugated Steel |
| Minimum Pulley Diameter | 4 in |
| Material | Steel |
| Belt Thickness Range | 3/16 in to 7/32 in |
| Weight | 3.44 LB |
| EAN or UPC | 697598101563 |

