- Lacing Fastener Type
- 20 Fastener Series
- Stainless Steel Corrugated Hinge Pin Material
| Hinge Pin Material | Corrugated Stainless Steel |
| Alternate Part No. or Item Code | 11906 |
| Hinge Pin Diameter | 0.109375 |
| Belt Width | 24 in |
| Fastener Type | Lacing |
| Fastener Series | 20 |
| Hardware Type | Hinge Pins |
| Weight | 0.033 LB |
| EAN or UPC | 697598119063 |

