
- 20 in Belt Width
- 5/32 in to 3/16 in Belt Thickness Range
- 316 Stainless Steel Material
- 95 lb/in Maximum Belt Tension
Fastener Series | 20 |
Hinge Pin Diameter | 0.109375 |
Hardware Type | Fastener |
Hinge Pin Included | Yes |
Belt Thickness Range | 5/32 in to 3/16 in |
Material | Stainless Steel |
Belt Width | 20 in |
Minimum Pulley Diameter | 3 in |
Alternate Part No. or Item Code | 10598 |
Hinge Pin Material | Corrugated Stainless Steel |
Weight | 2.4 LB |
EAN or UPC | 697598105981 |
