
- 14 in Belt Width
- 5/32 in to 3/16 in Belt Thickness Range
- 316 Stainless Steel Material
- 95 lb/in Maximum Belt Tension
features
- One-piece fastener strip ensures no loose pieces to work themselves out of the belt and into the conveyed product
- Designed for belts from 1/32" to 1/2" (0.8 mm to 12.5 mm)
- Installation requires no special tools
- Lacing is secured with teeth that embed lengthwise on the belt, providing a strong, vise-like hold
- Clips hold gauge rod and lacing firmly and squarely against the belt, ensuring a strong, straight splice
- Straight splice helps ease hinge pin insertion
Belt Thickness Range | 5/32 in to 3/16 in |
Minimum Pulley Diameter | 3 in |
Hinge Pin Included | Yes |
Alternate Part No. or Item Code | 10595 |
Fastener Series | 20 |
Hinge Pin Diameter | 0.109375 |
Hinge Pin Material | Corrugated Stainless Steel |
Material | Stainless Steel |
Belt Width | 14 in |
Hardware Type | Fastener |
Weight | 5.84 LB |
EAN or UPC | 697598105950 |
