
- 12 in Belt Width
- 5/32 in to 3/16 in Belt Thickness Range
- 316 Stainless Steel Material
- 95 lb/in Maximum Belt Tension
applications
- Manufacturing assembly lines, food, package and parts handling, checkout counters and agricultural equipment
features
- Requires only a hammer
- no special tools needed
- Low profile, one-piece design results in an exceptionally smooth joint
- Alligator® Lacing is a continuous, one-piece fastener strip tailored to all standard belt widths
Hinge Pin Included | Yes |
Minimum Pulley Diameter | 3 in |
Hardware Type | Fastener |
Belt Thickness Range | 5/32 in to 3/16 in |
Material | Stainless Steel |
Fastener Series | 20 |
Alternate Part No. or Item Code | 10492 |
Hinge Pin Material | Corrugated Stainless Steel |
Belt Width | 12 in |
Hinge Pin Diameter | 0.109375 |
Weight | 4.9 LB |
EAN or UPC | 697598104922 |
