- Lacing Fastener Type
- 20 Fastener Series
- Steel Rocker Hinge Pin Material
| Hinge Pin Material | Steel Rocker |
| Alternate Part No. or Item Code | 12376 |
| Fastener Type | Lacing |
| Hardware Type | Hinge Pins |
| Fastener Series | 20 |
| Weight | 0.021 LB |
| EAN or UPC | 697598123763 |
| Hinge Pin Material | Steel Rocker |
| Alternate Part No. or Item Code | 12376 |
| Fastener Type | Lacing |
| Hardware Type | Hinge Pins |
| Fastener Series | 20 |
| Weight | 0.021 LB |
| EAN or UPC | 697598123763 |