- Lacing Fastener Type
- 20 Fastener Series
- Steel Corrugated Hinge Pin Material
| Hardware Type | Hinge Pins |
| Belt Width | 30 in |
| Fastener Type | Lacing |
| Fastener Series | 20 |
| Hinge Pin Material | Corrugated Steel |
| Hinge Pin Diameter | 0.109375 |
| Alternate Part No. or Item Code | 11148 |
| Weight | 7.369 LB |
| EAN or UPC | 697598111487 |

