
- Bolt Solid Plate Fastener Type
- 54 in Belt Width
- 90° Angle
Alternate Part No. or Item Code | 30576 |
Belt Width | 54 in |
Fastener Type | Bolt Solid Plate |
Fastener Series | 2 |
Angle | 90 degrees |
Weight | 14.493 LB |
EAN or UPC | 697598305763 |

Alternate Part No. or Item Code | 30576 |
Belt Width | 54 in |
Fastener Type | Bolt Solid Plate |
Fastener Series | 2 |
Angle | 90 degrees |
Weight | 14.493 LB |
EAN or UPC | 697598305763 |