- Bolt Solid Plate Fastener Type
- 42 in Belt Width
- 45° Angle
| Fastener Series | 2 |
| Fastener Type | Bolt Solid Plate |
| Alternate Part No. or Item Code | 30730 |
| Belt Width | 42 in |
| Angle | 45 degrees |
| Weight | 0.09 LB |
| EAN or UPC | 697598307309 |
| Fastener Series | 2 |
| Fastener Type | Bolt Solid Plate |
| Alternate Part No. or Item Code | 30730 |
| Belt Width | 42 in |
| Angle | 45 degrees |
| Weight | 0.09 LB |
| EAN or UPC | 697598307309 |