- Bolt Solid Plate Fastener Type
- 36 in Belt Width
- 45° Angle
| Angle | 45 degrees |
| Belt Width | 36 in |
| Fastener Type | Bolt Solid Plate |
| Alternate Part No. or Item Code | 30729 |
| Fastener Series | 2 |
| Weight | 46.083 LB |
| EAN or UPC | 697598307293 |
| Angle | 45 degrees |
| Belt Width | 36 in |
| Fastener Type | Bolt Solid Plate |
| Alternate Part No. or Item Code | 30729 |
| Fastener Series | 2 |
| Weight | 46.083 LB |
| EAN or UPC | 697598307293 |