- Bolt Solid Plate Fastener Type
- 18 in Belt Width
- 90° Angle
| Belt Width | 18 in |
| Fastener Series | 2 |
| Fastener Type | Bolt Solid Plate |
| Alternate Part No. or Item Code | 30567 |
| Angle | 90 degrees |
| Weight | 4.27 LB |
| EAN or UPC | 697598305671 |
| Belt Width | 18 in |
| Fastener Series | 2 |
| Fastener Type | Bolt Solid Plate |
| Alternate Part No. or Item Code | 30567 |
| Angle | 90 degrees |
| Weight | 4.27 LB |
| EAN or UPC | 697598305671 |