- 2 1/4 Fastener Series
- 9/16 in to 1 3/16 in Belt Thickness Range
- 620 lb/in Maximum Belt Tension
- Stainless Steel - Top Plates Only Material
| Material | Stainless Steel |
| Fastener Type | Bolt Solid Plate |
| Minimum Pulley Diameter | 36 in |
| Fastener Series | 2 1/4 |
| Hardware Type | Fastener Set |
| Alternate Part No. or Item Code | 20124 |
| Belt Thickness Range | 9/16 in to 1 3/16 in |
| Weight | 0.9 LB |
| EAN or UPC | 697598201249 |

