- Bolt Solid Plate Fastener Type
- 72 in Belt Width
- 90° Angle
| Angle | 90 degrees |
| Fastener Series | 2-1/4 |
| Fastener Type | Bolt Solid Plate |
| Belt Width | 72 in |
| Alternate Part No. or Item Code | 30594 |
| Weight | 17.452 LB |
| EAN or UPC | 697598305947 |
| Angle | 90 degrees |
| Fastener Series | 2-1/4 |
| Fastener Type | Bolt Solid Plate |
| Belt Width | 72 in |
| Alternate Part No. or Item Code | 30594 |
| Weight | 17.452 LB |
| EAN or UPC | 697598305947 |