- Bolt Solid Plate Fastener Type
- 36 in Belt Width
- 90° Angle
| Fastener Type | Bolt Solid Plate |
| Alternate Part No. or Item Code | 30589 |
| Belt Width | 36 in |
| Fastener Series | 2-1/4 |
| Angle | 90 degrees |
| Weight | 0.12 LB |
| EAN or UPC | 697598305893 |
| Fastener Type | Bolt Solid Plate |
| Alternate Part No. or Item Code | 30589 |
| Belt Width | 36 in |
| Fastener Series | 2-1/4 |
| Angle | 90 degrees |
| Weight | 0.12 LB |
| EAN or UPC | 697598305893 |