- Bolt Solid Plate Fastener Type
- 24 in Belt Width
- 90° Angle
| Belt Width | 24 in |
| Fastener Series | 2-1/4 |
| Angle | 90 degrees |
| Fastener Type | Bolt Solid Plate |
| Alternate Part No. or Item Code | 30585 |
| Weight | 12.804 LB |
| EAN or UPC | 697598305855 |
| Belt Width | 24 in |
| Fastener Series | 2-1/4 |
| Angle | 90 degrees |
| Fastener Type | Bolt Solid Plate |
| Alternate Part No. or Item Code | 30585 |
| Weight | 12.804 LB |
| EAN or UPC | 697598305855 |