- Bolt Solid Plate Fastener Type
- 72 in Belt Width
- 90° Angle
| Belt Width | 72 in |
| Fastener Type | Bolt Solid Plate |
| Alternate Part No. or Item Code | 30610 |
| Fastener Series | 2-1/2 |
| Angle | 90 degrees |
| Weight | 18.939 LB |
| EAN or UPC | 697598306104 |
| Belt Width | 72 in |
| Fastener Type | Bolt Solid Plate |
| Alternate Part No. or Item Code | 30610 |
| Fastener Series | 2-1/2 |
| Angle | 90 degrees |
| Weight | 18.939 LB |
| EAN or UPC | 697598306104 |