- 1/16 in to 3/32 in Belt Thickness Range
- Hook Fastener Type
- 12 in Length
- 430 Stainless Steel Material
| Required Pin Diameter | 0.065 |
| Hardware Type | Fastener |
| Length | 12 in |
| Alternate Part No. or Item Code | 02145 |
| Hook Size | 1XSP (1D) |
| Minimum Pulley Diameter | 2 in |
| Wire Diameter | 0.04 in |
| Hinge Pin Material | Nylon Stainless Steel |
| Material | Stainless Steel |
| Fastener Type | Hook |
| Hinge Pin Included | Yes |
| Fastener Series | 1 |
| Belt Thickness Range | 1/16 in to 3/32 in |
| Hook Style | Carded |
| Weight | 0.038 LB |
| EAN or UPC | 697598021458 |

