- 30 in Belt Width
- 1/16 in to 3/32 in Belt Thickness Range
- 316 Stainless Steel Material
- 45 lb/in Maximum Belt Tension
| Hinge Pin Material | Corrugated Stainless Steel |
| Belt Thickness Range | 1/16 in to 3/32 in |
| Hinge Pin Included | Yes |
| Hinge Pin Diameter | 0.0625 |
| Alternate Part No. or Item Code | 10554 |
| Belt Width | 30 in |
| Fastener Series | 1 |
| Hardware Type | Fastener |
| Minimum Pulley Diameter | 1 1/2 in |
| Material | Stainless Steel |
| Weight | 1.05 LB |
| EAN or UPC | 697598105547 |

