- 1/16 in to 3/32 in Belt Thickness Range
- Hook Fastener Type
- 12 in Length
- 430 Stainless Steel Material
| Hook Size | 1LLXSP (1DLL) |
| Material | Stainless Steel |
| Hinge Pin Included | No |
| Alternate Part No. or Item Code | 02144 |
| Belt Thickness Range | 1/16 in to 3/32 in |
| Minimum Pulley Diameter | 2 in |
| Length | 12 in |
| Required Pin Diameter | 0.065 |
| Fastener Type | Hook |
| Hook Style | Carded |
| Hardware Type | Fastener |
| Fastener Series | 1 |
| Wire Diameter | 0.04 in |
| Weight | 0.038 LB |
| EAN or UPC | 697598021441 |

