- 1/16 in to 3/32 in Belt Thickness Range
- Hook Fastener Type
- 6 in Length
- Galvanized Material
| Hinge Pin Included | No |
| Hardware Type | Fastener |
| Fastener Series | 1 |
| Required Pin Diameter | 0.065 |
| Wire Diameter | 0.04 in |
| Material | Galvanized |
| Hook Size | 1LLXSP (1DLL) |
| Belt Thickness Range | 1/16 in to 3/32 in |
| Minimum Pulley Diameter | 2 in |
| Alternate Part No. or Item Code | 02119 |
| Fastener Type | Hook |
| Length | 6 in |
| Hook Style | Carded |
| Weight | 0.6 LB |
| EAN or UPC | 697598021199 |

