- 1/8 in to 5/32 in Belt Thickness Range
- Hook Fastener Type
- 6 in Length
- High Tensile Material
| Hook Size | 1 |
| Required Pin Diameter | 0.065 |
| Wire Diameter | 0.04 in |
| Alternate Part No. or Item Code | 02089 |
| Hook Style | Carded |
| Material | High Tensile |
| Fastener Type | Hook |
| Minimum Pulley Diameter | 2 in |
| Hinge Pin Included | No |
| Belt Thickness Range | 1/8 in to 5/32 in |
| Hardware Type | Fastener |
| Length | 6 in |
| Fastener Series | 1 |
| Weight | 0.04 LB |
| EAN or UPC | 697598020895 |

