- 1 Fastener Series
- 3/16 in to 7/16 in Belt Thickness Range
- 150 lb/in Maximum Belt Tension
- MegAlloy - Top Plates Only Material
| Fastener Type | Bolt Solid Plate |
| Hardware Type | Fastener Set |
| Fastener Series | 1 |
| Minimum Pulley Diameter | 12 in |
| Belt Thickness Range | 3/16 in to 7/16 in |
| Material | MegAlloy |
| Alternate Part No. or Item Code | 20327 |
| Weight | 1.6 LB |
| EAN or UPC | 697598203274 |

