- 60 in Belt Width
- 1/16 in to 3/32 in Belt Thickness Range
- Steel Material
- 45 lb/in Maximum Belt Tension
applications
- Manufacturing assembly lines, food, package and parts handling, checkout counters and agricultural equipment
features
- Requires only a hammer
- no special tools needed
- Low profile, one-piece design results in an exceptionally smooth joint
- Alligator® Lacing is a continuous, one-piece fastener strip tailored to all standard belt widths
| Belt Thickness Range | 1/16 in to 3/32 in |
| Hinge Pin Material | Corrugated Steel |
| Belt Width | 60 in |
| Alternate Part No. or Item Code | 10085 |
| Hinge Pin Diameter | 0.0625 |
| Fastener Series | 1 |
| Material | Steel |
| Hinge Pin Included | Yes |
| Hardware Type | Fastener |
| Minimum Pulley Diameter | 1 1/2 in |
| Weight | 2.26 LB |
| EAN or UPC | 697598100856 |

