- Bolt Solid Plate Fastener Type
- 60 in Belt Width
- 45° Angle
| Fastener Type | Bolt Solid Plate |
| Belt Width | 60 in |
| Alternate Part No. or Item Code | 30671 |
| Angle | 45 degrees |
| Fastener Series | 190 |
| Weight | 1.81 LB |
| EAN or UPC | 697598306715 |
| Fastener Type | Bolt Solid Plate |
| Belt Width | 60 in |
| Alternate Part No. or Item Code | 30671 |
| Angle | 45 degrees |
| Fastener Series | 190 |
| Weight | 1.81 LB |
| EAN or UPC | 697598306715 |