- Bolt Solid Plate Fastener Type
- 26 in Belt Width
- 90° Angle
| Fastener Type | Bolt Solid Plate |
| Belt Width | 26 in |
| Alternate Part No. or Item Code | 30506 |
| Fastener Series | 190 |
| Angle | 90 degrees |
| Weight | 3.681 LB |
| EAN or UPC | 697598305060 |
| Fastener Type | Bolt Solid Plate |
| Belt Width | 26 in |
| Alternate Part No. or Item Code | 30506 |
| Fastener Series | 190 |
| Angle | 90 degrees |
| Weight | 3.681 LB |
| EAN or UPC | 697598305060 |