- Bolt Solid Plate Fastener Type
- 24 in Belt Width
- 45° Angle
| Angle | 45 degrees |
| Fastener Series | 190 |
| Belt Width | 24 in |
| Alternate Part No. or Item Code | 30663 |
| Fastener Type | Bolt Solid Plate |
| Weight | 10.811 LB |
| EAN or UPC | 697598306630 |
| Angle | 45 degrees |
| Fastener Series | 190 |
| Belt Width | 24 in |
| Alternate Part No. or Item Code | 30663 |
| Fastener Type | Bolt Solid Plate |
| Weight | 10.811 LB |
| EAN or UPC | 697598306630 |