- Bolt Solid Plate Fastener Type
- 18 in Belt Width
- 45° Angle
| Belt Width | 18 in |
| Fastener Series | 190 |
| Fastener Type | Bolt Solid Plate |
| Angle | 45 degrees |
| Alternate Part No. or Item Code | 30661 |
| Weight | 9.001 LB |
| EAN or UPC | 697598306616 |
| Belt Width | 18 in |
| Fastener Series | 190 |
| Fastener Type | Bolt Solid Plate |
| Angle | 45 degrees |
| Alternate Part No. or Item Code | 30661 |
| Weight | 9.001 LB |
| EAN or UPC | 697598306616 |