- Bolt Solid Plate Fastener Type
- 16 in Belt Width
- 90° Angle
| Angle | 90 degrees |
| Belt Width | 16 in |
| Fastener Series | 190 |
| Fastener Type | Bolt Solid Plate |
| Alternate Part No. or Item Code | 30502 |
| Weight | 0.011 LB |
| EAN or UPC | 697598305022 |
| Angle | 90 degrees |
| Belt Width | 16 in |
| Fastener Series | 190 |
| Fastener Type | Bolt Solid Plate |
| Alternate Part No. or Item Code | 30502 |
| Weight | 0.011 LB |
| EAN or UPC | 697598305022 |