- Lacing Fastener Type
- 15 Fastener Series
- Stainless Steel Corrugated Hinge Pin Material
| Fastener Type | Lacing |
| Hinge Pin Diameter | 0.09375 |
| Hinge Pin Material | Corrugated Stainless Steel |
| Belt Width | 36 in |
| Alternate Part No. or Item Code | 11886 |
| Fastener Series | 15 |
| Hardware Type | Hinge Pins |
| Weight | 0.98 LB |
| EAN or UPC | 697598118868 |

