
- 1/8 in to 5/32 in Belt Thickness Range
- 316 Stainless Steel Material
- 65 lb/in Maximum Belt Tension
Hinge Pin Included | Yes |
Minimum Pulley Diameter | 2 1/2 in |
Belt Thickness Range | 1/8 in to 5/32 in |
Material | Stainless Steel |
Strip Length | 12 |
Hinge Pin Diameter | 0.09375 |
Alternate Part No. or Item Code | 10515 |
Fastener Series | 15 |
Hinge Pin Material | Stainless Steel Rocker |
Weight | 0.057 LB |
EAN or UPC | 697598105158 |
