
- 12 in Belt Width
- 1/8 in to 5/32 in Belt Thickness Range
- 316 Stainless Steel Material
- 65 lb/in Maximum Belt Tension
applications
- Manufacturing assembly lines, food, package and parts handling, checkout counters and agricultural equipment
features
- Requires only a hammer
- no special tools needed
- Low profile, one-piece design results in an exceptionally smooth joint
- Alligator® Lacing is a continuous, one-piece fastener strip tailored to all standard belt widths
Belt Width | 12 in |
Belt Thickness Range | 1/8 in to 5/32 in |
Hinge Pin Material | Corrugated Stainless Steel |
Fastener Series | 15 |
Hinge Pin Included | Yes |
Minimum Pulley Diameter | 2 1/2 in |
Hardware Type | Fastener |
Hinge Pin Diameter | 0.09375 |
Material | Stainless Steel |
Alternate Part No. or Item Code | 10491 |
Weight | 3.4 LB |
EAN or UPC | 697598104915 |
