- Lacing Fastener Type
- 15 Fastener Series
- Steel Rocker Hinge Pin Material
| Alternate Part No. or Item Code | 12375 |
| Hinge Pin Material | Steel Rocker |
| Fastener Series | 15 |
| Hardware Type | Hinge Pins |
| Fastener Type | Lacing |
| Weight | 0.016 LB |
| EAN or UPC | 697598123756 |
| Alternate Part No. or Item Code | 12375 |
| Hinge Pin Material | Steel Rocker |
| Fastener Series | 15 |
| Hardware Type | Hinge Pins |
| Fastener Type | Lacing |
| Weight | 0.016 LB |
| EAN or UPC | 697598123756 |