- Lacing Fastener Type
- 15 Fastener Series
- Steel Corrugated Hinge Pin Material
| Alternate Part No. or Item Code | 11129 |
| Fastener Type | Lacing |
| Hinge Pin Diameter | 0.09375 |
| Hardware Type | Hinge Pins |
| Belt Width | 24 in |
| Fastener Series | 15 |
| Hinge Pin Material | Corrugated Steel |
| Weight | 3.82 LB |
| EAN or UPC | 697598111296 |

