- Plain Lagging Groove Type
- Rubber Material
| Lagging Groove Type | Plain |
| Material | Rubber |
| Thickness | 0.625 in |
| Length | 21 ft |
| Temperature Range [Max] | 185 °F |
| Alternate Part No. or Item Code | 71015 |
| Rubber Hardness | 68 ± 3 Shore A |
| Rubber Compound | FRAS |
| Lagging Type | Roll |
| Temperature Range [Min] | 5 °F |
| Weight | 33.113 LB |
| EAN or UPC | 697598710154 |

