- 1/8 in to 5/32 in Belt Thickness Range
- Steel Material
- 65 lb/in Maximum Belt Tension
| Hinge Pin Included | Yes |
| Hinge Pin Material | Steel Rocker |
| Belt Thickness Range | 1/8 in to 5/32 in |
| Strip Length | 12 |
| Alternate Part No. or Item Code | 10020 |
| Fastener Series | 15 |
| Material | Steel |
| Hinge Pin Diameter | 0.09375 |
| Minimum Pulley Diameter | 2 1/2 in |
| Weight | 0.42 LB |
| EAN or UPC | 697598100207 |

