
- Plastic Rivet Fastener Type
- 36 in Length
Alternate Part No. or Item Code | 80040 |
Fastener Type | Plastic Rivet |
Fastener Series | APF150 |
Length | 36 in |
Weight | 1.82 LB |
EAN or UPC | 697598800404 |

Alternate Part No. or Item Code | 80040 |
Fastener Type | Plastic Rivet |
Fastener Series | APF150 |
Length | 36 in |
Weight | 1.82 LB |
EAN or UPC | 697598800404 |