- Plastic Rivet Fastener Type
- 24 in Length
| Alternate Part No. or Item Code | 80039 |
| Length | 24 in |
| Fastener Series | APF150 |
| Fastener Type | Plastic Rivet |
| Weight | 1.28 LB |
| EAN or UPC | 697598800398 |
| Alternate Part No. or Item Code | 80039 |
| Length | 24 in |
| Fastener Series | APF150 |
| Fastener Type | Plastic Rivet |
| Weight | 1.28 LB |
| EAN or UPC | 697598800398 |