- Plastic Rivet Fastener Type
- 12 in Length
| Fastener Type | Plastic Rivet |
| Fastener Series | APF150 |
| Length | 12 in |
| Alternate Part No. or Item Code | 80038 |
| Weight | 0.7 LB |
| EAN or UPC | 697598800381 |
| Fastener Type | Plastic Rivet |
| Fastener Series | APF150 |
| Length | 12 in |
| Alternate Part No. or Item Code | 80038 |
| Weight | 0.7 LB |
| EAN or UPC | 697598800381 |