
- Plastic Rivet Fastener Type
- 48 in Length
Fastener Type | Plastic Rivet |
Length | 48 in |
Alternate Part No. or Item Code | 80041 |
Fastener Series | APF150 |
Weight | 2.11 LB |
EAN or UPC | 697598800411 |

Fastener Type | Plastic Rivet |
Length | 48 in |
Alternate Part No. or Item Code | 80041 |
Fastener Series | APF150 |
Weight | 2.11 LB |
EAN or UPC | 697598800411 |