- 24 in Belt Width
- 1/8 in to 5/32 in Belt Thickness Range
- Steel Material
- 65 lb/in Maximum Belt Tension
features
- Alligator® Lacing is a continuous, one-piece fastener strip tailored to all standard belt widths
- Requires only a hammer
- no special tools needed
- Low profile, one-piece design results in an exceptionally smooth joint
- One-piece fastener strip ensures no loose pieces to work themselves out of the belt and into the conveyed product
- Designed for belts from 1/32" to 1/2" (0.8 mm to 12.5 mm)
- Installation requires no special tools
- Lacing is secured with teeth that embed lengthwise on the belt, providing a strong, vise-like hold
- Clips hold gauge rod and lacing firmly and squarely against the belt, ensuring a strong, straight splice
- Straight splice helps ease hinge pin insertion
- Manufacturing assembly lines, food, package and parts handling, checkout counters and agricultural equipment
includes
- Steel corrugated hinge pin
| Belt Thickness Range | 1/8 in to 5/32 in |
| Material | Steel |
| Hinge Pin Material | Corrugated Steel |
| Minimum Pulley Diameter | 2 1/2 in |
| Hardware Type | Fastener |
| Alternate Part No. or Item Code | 10115 |
| Hinge Pin Included | Yes |
| Belt Width | 24 in |
| Fastener Series | 15 |
| Hinge Pin Diameter | 0.09375 |
| Weight | 1.99 LB |
| EAN or UPC | 697598101150 |
-
Pre-Packed Quantities


