- 22 in Belt Width
- 1/8 in to 5/32 in Belt Thickness Range
- Steel Material
- 65 lb/in Maximum Belt Tension
| Belt Thickness Range | 1/8 in to 5/32 in |
| Hinge Pin Material | Corrugated Steel |
| Material | Steel |
| Belt Width | 22 in |
| Alternate Part No. or Item Code | 10114 |
| Fastener Series | 15 |
| Minimum Pulley Diameter | 2 1/2 in |
| Hardware Type | Fastener |
| Hinge Pin Diameter | 0.09375 |
| Hinge Pin Included | Yes |
| Weight | 2.17 LB |
| EAN or UPC | 697598101143 |

