- Plastic Rivet Fastener Type
- 36 in Length
| Alternate Part No. or Item Code | 80044 |
| Length | 36 in |
| Fastener Series | APF100 |
| Fastener Type | Plastic Rivet |
| Weight | 1.94 LB |
| EAN or UPC | 697598800442 |
| Alternate Part No. or Item Code | 80044 |
| Length | 36 in |
| Fastener Series | APF100 |
| Fastener Type | Plastic Rivet |
| Weight | 1.94 LB |
| EAN or UPC | 697598800442 |