
- Plastic Rivet Fastener Type
- 24 in Length
Alternate Part No. or Item Code | 80043 |
Fastener Type | Plastic Rivet |
Length | 24 in |
Fastener Series | APF100 |
Weight | 1.32 LB |
EAN or UPC | 697598800435 |

Alternate Part No. or Item Code | 80043 |
Fastener Type | Plastic Rivet |
Length | 24 in |
Fastener Series | APF100 |
Weight | 1.32 LB |
EAN or UPC | 697598800435 |