- Plastic Rivet Fastener Type
- 12 in Length
| Length | 12 in |
| Fastener Type | Plastic Rivet |
| Fastener Series | APF100 |
| Alternate Part No. or Item Code | 80042 |
| Weight | 0.724 LB |
| EAN or UPC | 697598800428 |
| Length | 12 in |
| Fastener Type | Plastic Rivet |
| Fastener Series | APF100 |
| Alternate Part No. or Item Code | 80042 |
| Weight | 0.724 LB |
| EAN or UPC | 697598800428 |