- Lacing Fastener Type
- 1 Fastener Series
- Stainless Steel Corrugated Hinge Pin Material
features
- Completes the perfect splice when combined with properly selected and installed fasteners
- For use with steel fasteners in abrasive or gritty material applications, flat belts only
| Hinge Pin Material | Corrugated Stainless Steel |
| Hardware Type | Hinge Pins |
| Fastener Series | 1 |
| Belt Width | 36 in |
| Alternate Part No. or Item Code | 11857 |
| Hinge Pin Diameter | 0.0625 |
| Fastener Type | Lacing |
| Weight | 0.83 LB |
| EAN or UPC | 697598118578 |

