- Lacing Fastener Type
- 1 Fastener Series
- Stainless Steel Corrugated Hinge Pin Material
| Fastener Series | 1 |
| Hardware Type | Hinge Pins |
| Alternate Part No. or Item Code | 11849 |
| Belt Width | 18 in |
| Fastener Type | Lacing |
| Hinge Pin Diameter | 0.0625 |
| Hinge Pin Material | Corrugated Stainless Steel |
| Weight | 0.011 LB |
| EAN or UPC | 697598118493 |

