- Lacing Fastener Type
- 1 Fastener Series
- Steel Corrugated Hinge Pin Material
| Fastener Type | Lacing |
| Belt Width | 12 in |
| Fastener Series | 1 |
| Hinge Pin Material | Corrugated Steel |
| Alternate Part No. or Item Code | 11092 |
| Hardware Type | Hinge Pins |
| Hinge Pin Diameter | 0.0625 |
| Weight | 2.24 LB |
| EAN or UPC | 697598110923 |

